1
more
LC Adapter, Fiber Cassette, OM3 10Gig, 50/125 um, Duplex, 24 Fiber
Item #: 620714
Cat #: FC2XN-24-10AS
UPC: 074983951307
Sign In or Register to view pricing and more.
Documents & Guides
LC Adapter, Fiber Cassette, OM3 10Gig, 50/125 um, Duplex, 24 Fiber, 2nd Generation, Method A Standard
Overview
LC Adapter, Fiber Cassette, OM3 10Gig, 50/125 um, Duplex, 24 Fiber, 2nd Generation, Method A Standard
Also known as: 074983951307, FC2XN-24-10AS
Specifications
Color: | Aqua |
Type: | Multimode, Fiber Cassette |
Size: | 125 um, 50 |
Connector Type: | LC |
Number of Ports: | 24 |
Color: | Aqua |
Size: | 125 um, 50 |
Number of Ports: | 24 |
Type: | Multimode, Fiber Cassette |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)