
90° Internal Elbow / 2300 Series Raceway, PVC, Ivory
Item #: 6205
Cat #: 2317
UPC: 786776052091
Documents & Guides
Non-Metallic, Internal Elbow, 2300 Series. Size: 2-1/2" Length. PVC, Ivory.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, Internal Elbow, 2300 Series. Size: 2-1/2" Length. PVC, Ivory.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776052091, 2317
Specifications
Length: | 2 1/2 in |
Color: | Ivory |
Length: | 2 1/2 in |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)