Terminal Block, End Section, Gray, FED8SF.2L, 3mm

Item #: 620137
Cat #: 1SNA291131R1700
UPC: 662019971056
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, End Section, Gray, FED8SF.2L, 3mm, 20 per Package

Overview

Terminal Block, End Section, Gray, FED8SF.2L, 3mm, 20 per Package
Also known as: 662019971056, 1SNA291131R1700

Specifications

Mounting: Snap On
Color: Gray
Size: 8 mm
Family / Style: Entrelec
Mounting: Snap On
Size: 8 mm
Color: Gray
Family / Style: Entrelec

Customer Reviews

No reviews for this product
(0)