18" LED Undercabinet Track, White

Item #: 620112

Cat #: HU2018P

UPC: 080083633685

Sign In or Register to view pricing and more.
18" LED Undercabinet Track, White ***Pucks Sold Separately***

Overview

18" LED Undercabinet Track, White ***Pucks Sold Separately***
Ideal for task, accent, office, cove, utility and display lighting, the Halo Undercabinet low-profile design delivers maximum energy savings and life with easy installation. Remote mounted driver is equipped with integral Hi-Low-Off switch. Track sections are available in 12” or 18” lengths and can be field cut to fit almost anywhere. Connector cables in a variety of different lengths make it easy to link one unit to another.
Also known as: 080083633685, HU2018P

Specifications

Color: White
Length: 18 in
Light Technology: LED
Color: White
Light Technology: LED
Length: 18 in

Customer Reviews

No reviews for this product
(0)