LED Undercabinet Track, 12", White

Item #: 620110

Cat #: HU2012P

UPC: 080083633647

Sign In or Register to view pricing and more.
Documents & Guides
Halo HU2012P 12" LED Undercabinet Track, White. **Pucks not included**

Overview

Halo HU2012P 12" LED Undercabinet Track, White. **Pucks not included**
Cooper Lighting under cabinet light linear connector system is ideal for task, accent, office, cove, utility and display lighting, delivers a low-profile design with easy installation. Track mounted driver is equipped with sensitive touch hi-med-low-off switch.
Also known as: 080083633647, HU2012P

Specifications

Length: 1 ft, 12 in
Color: White
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Color: White

Customer Reviews

No reviews for this product
(0)