5W B11 LED Lamp, 27K

Item #: 620063

Cat #: LED5E12B1127KF

UPC: 762148234975

Sign In or Register to view pricing and more.
LED EliteÖ Decorative 5W Dimmable Candelabra Blunt Tip B11 Frosted 2700K

Overview

LED EliteÖ Decorative 5W Dimmable Candelabra Blunt Tip B11 Frosted 2700K
Also known as: 762148234975, LED5E12B1127KF

Specifications

Color Rendering Index (CRI): 82
Wattage: 5
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color Rendering Index (CRI): 82
Shape: B11 (Blunt Tip)
Color: Frosted
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Wattage: 5
Volts AC: 120
Lumens: 300
Light Technology: LED
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)