10W R20 LED Lamp, 27K

Item #: 619992

Cat #: LED10R20D27K

UPC: 762148247685

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 10W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 2700K
Also known as: 762148247685, LED10R20D27K

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)