12W PAR30S LED Lamp, 27K

Item #: 619979

Cat #: LED12P30SD27KFL

UPC: 762148246053

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs
Also known as: 762148246053, LED12P30SD27KFL

Specifications

Shape: PAR30S (Sealed Beam Short)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Lumens: 800
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Shape: PAR30S (Sealed Beam Short)
Color Rendering Index (CRI): 82
Volts AC: 120
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Lumens: 800
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)