14W PAR30L LED Lamp, 27K

Item #: 619978

Cat #: LED14P30D27KFL

UPC: 762148245902

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°

Overview

Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148245902, LED14P30D27KFL

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 83
Wattage: 14
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 83
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1050
Volts AC: 120
Wattage: 14
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)