17W PAR38 LED Lamp, 27K

Item #: 619975

Cat #: LED17P38D27KFL

UPC: 762148245766

Sign In or Register to view pricing and more.
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40°
Also known as: 762148245766, LED17P38D27KFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Dimmable: Yes
Color Rendering Index (CRI): 82
Wattage: 17
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)