Fluorescent Lamp, T8, 48", 25W, 3500K

Item #: 619866

Cat #: 310254F835

UPC: 762148137467

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temperature: 3500K, Length: 48 inch

Overview

Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2400, CRI: 85, Color Temperature: 3500K, Length: 48 inch
Also known as: 762148137467, 310254F835

Specifications

Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Lumens: 2400
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2400
Light Technology: Fluorescent
Wattage: 25
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)