![Switch-Rated Receptacle Switch-Rated Receptacle](https://rexel-cdn.com/products/262662.jpg?i=880267E0-0197-410A-AE36-958E4D6B234D&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Switch-Rated Receptacle With Ground, Rated Current: 200 Amps, Rated Voltage: 480 VAC, 100HP, Contact Configuration: 3P+G, Type 3R IP 55, Blue Housing
Overview
Switch-Rated Receptacle With Ground, Rated Current: 200 Amps, Rated Voltage: 480 VAC, 100HP, Contact Configuration: 3P+G, Type 3R IP 55, Blue Housing
DS Series Decontactors provide a useful combination of capacity and ruggedness. They are designed for applications requiring large wiring capacities. The DS's environmental rating is achieved as soon as the plug and receptacle are fully engaged, making them an excellent choice for outdoor applications where rainproof performance is required.
Also known as: 784474003117, 37-24043
Specifications
Amps: | 200 |
IP/NEMA Rating: | IP66 |
Volts AC: | 480 |
Color: | Blue |
Amps: | 200 |
Volts AC: | 480 |
IP/NEMA Rating: | IP66 |
Color: | Blue |
Customer Reviews
No reviews for this product
(0)