Tradesman Pro Organizer Phone Holder, Samsung Galaxy S

Item #: 619177

Cat #: 55461

UPC: 092644554612

Tradesman Pro Organizer Phone Holder - Samsung Galaxy S 3 & 4, Length: 5.875 inch, Width: 3-1/4 inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tradesman Pro Organizer Phone Holder - Samsung Galaxy S 3 & 4, Length: 5.875 inch, Width: 3-1/4 inch
Keep your cell phone safely stored away in the Klein Tools Tradesman Pro™ Phone Holder. This model is designed to hold an iPhone 6, 7, 7s, 8, X, Samsung Galaxy® S3, S4, S7, and similar sizes. It has a durable metal clip that attaches to belts up to 2-Inch wide.
Also known as: 092644554612, 55461

Specifications

Type: Phone Holder, Meter Holder, Holder
Width: 3 1/4 in
Length: 5.875 in
Standards: California Proposition 65
Family / Style: Tradesman Pro
Type: Phone Holder, Meter Holder, Holder
Length: 5.875 in
Family / Style: Tradesman Pro
Width: 3 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)