Conduit Outlet Box, Type C, Hub: 2", Aluminum, Opening: 4-7/8"

Item #: 618978

Cat #: GEJCT-6

UPC: 783936210964

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Outlet Box, Type C, Hub: 2 Inch, Material: Aluminum, Cover Openings: 4-7/8 Inch

Overview

Conduit Outlet Box, Type C, Hub: 2 Inch, Material: Aluminum, Cover Openings: 4-7/8 Inch
Also known as: 783936210964, GEJCT-6

Specifications

Diameter: 2 in
Material: Aluminum
Cubic Inches: 75 in³
Diameter: 2 in
Cubic Inches: 75 in³
Material: Aluminum

Customer Reviews

No reviews for this product
(0)