Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, 150W, 480V

Item #: 618937

Cat #: V90Y7110TK

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 480 Volt, Lamp Type: M150/PS, ANSI Code: M102

Overview

Magnetic Core & Coil Ballast, Metal Halide, Pulse Start, Lamp Wattage: 150, 480 Volt, Lamp Type: M150/PS, ANSI Code: M102
Also known as: V90Y7110TK

Specifications

Type: Pulse Start
Volts AC: 480
ANSI Code: M102
Wattage: 150
Light Technology: HID
Type: Pulse Start
ANSI Code: M102
Light Technology: HID
Volts AC: 480
Wattage: 150

Customer Reviews

No reviews for this product
(0)