Open Jaw Cable Cutter

Item #: 618895

Cat #: 63711

UPC: 092644637117

Sign In or Register to view pricing and more.
High-leverage Open Jaw Cable Cutter. Capacity: 600 MCM Copper; 750 MCM Aluminum. Communications Cable max: 1 1/8". Length: 11.5". Weight: 2 lbs.

Overview

High-leverage Open Jaw Cable Cutter. Capacity: 600 MCM Copper; 750 MCM Aluminum. Communications Cable max: 1 1/8". Length: 11.5". Weight: 2 lbs.
The Klein Tools Open-Jaw Ratcheting Cable Cutter is uniquely designed to work in confined spaces. The front loading, open-style jaw makes it easy to cut cable in tight places like panels and sub panels. The high-leverage ratcheting mechanism allows for single handed cutting of copper and aluminum.
Also known as: 092644637117, 63711

Specifications

Gauge: 750, 600
Type: Cable Cutter
Color: Red
Length: 11 1/2 in
Standards: California Proposition 65
Gauge: 750, 600
Color: Red
Standards: California Proposition 65
Type: Cable Cutter
Length: 11 1/2 in

Customer Reviews

No reviews for this product
(0)