

Zipper Bag, Camouflage Tool Pouch, 12-1/2-Inch
Item #: 61889
Cat #: 5139C
UPC: 092644530135
Documents & Guides
Cordura Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper, Color: Camouflage. Colors and pattern of this item may vary.
Sign In or Register to view pricing and more.
Overview
Cordura Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper, Color: Camouflage. Colors and pattern of this item may vary.
Stay organized with the Klein Tools Camouflage Zipper Bag. This bag features a jungle stalker digitized camouflage pattern. The heavy-duty zipper keeps it securely closed.
Also known as: 092644530135, 5139C
Specifications
Type: | Zippered, Bag |
Width: | 7 in |
Color: | Camouflage |
Length: | 12 1/2 in |
Standards: | California Proposition 65 |
Type: | Zippered, Bag |
Color: | Camouflage |
Standards: | California Proposition 65 |
Width: | 7 in |
Length: | 12 1/2 in |
Customer Reviews
No reviews for this product
(0)