Breaker, Molded Case, 2P, 70A, 480VAC, 250VDC, Type ED4

Item #: 618743

Cat #: ED42B070

UPC: 783643209305

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 2-Pole, 70 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label

Overview

Breaker, Molded Case, 2-Pole, 70 Amp, 480 Volt AC, 250 Volt DC, Type ED4, Blue Label
Also known as: 783643209305, ED42B070

Specifications

Mounting: Panel
Volts DC: 250
Volts AC: 480
Poles: 2
Amps: 70
Mounting: Panel
Volts AC: 480
Amps: 70
Volts DC: 250
Poles: 2

Customer Reviews

No reviews for this product
(0)