1/4" Slotted Power Drivers, 3-1/2", 5-Pack
Item #: 618723
Cat #: SL14355
UPC: 092644327414
Made in USA
Documents & Guides
1/4-Inch Slotted Power Drivers, 3-1/2-Inch, 5-Pack
Sign In or Register to view pricing and more.
No associated products found.
Overview
1/4-Inch Slotted Power Drivers, 3-1/2-Inch, 5-Pack
Klein Power Driver Bits are manufactured in the USA to ensure proper fit in every application. Each driver bit is precision machined, heat treated and finished to the gold standards Klein Tools puts into every screwdriver blade. The proprietary processes create the longest life power driver bit in the industry. Tight fitting tips reduce wear and deliver the premium performance you expect from a Klein.
Also known as: 092644327414, SL14355
Specifications
Length: | 3 1/2 in |
Diameter: | 1/4 in |
Type: | Slotted |
Standards: | California Proposition 65 |
Length: | 3 1/2 in |
Type: | Slotted |
Diameter: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)