Power Nut Driver, 7/16 x 5", Out-of-Chuck

Item #: 618662

Cat #: PND7165

UPC: 092644327582

Sign In or Register to view pricing and more.
Documents & Guides
7/16" Magnetic Hex Bit, Length: 5".

Overview

7/16" Magnetic Hex Bit, Length: 5".
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Also known as: 092644327582, PND7165

Specifications

Diameter: 7/16 in
Type: Hex Driver, Magentic
Length: 5 in
Standards: California Proposition 65
Diameter: 7/16 in
Length: 5 in
Type: Hex Driver, Magentic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)