

Power Nut Driver, 1/2 x 5", Out-of-Chuck
Item #: 618660
Cat #: PND125
UPC: 092644327575
Documents & Guides
Power Nut Driver, Length: 5 inch, Hex Size: 1/2 inch, Out-of-Chuck
Sign In or Register to view pricing and more.
No associated products found.
Overview
Power Nut Driver, Length: 5 inch, Hex Size: 1/2 inch, Out-of-Chuck
These hollow shaft magnetic nut drivers are designed for long bolts, studs or threaded rod jobs. The magnetic head holds nuts and bolts to aid in hard to reach installations. The wrench assist end is designed for high torque loosening found in many jobs. Impacted rated for the most aggressive power tools.
Also known as: 092644327575, PND125
Specifications
Diameter: | 1/2 in |
Length: | 5 in |
Type: | Power Nut Driver |
Standards: | California Proposition 65 |
Diameter: | 1/2 in |
Type: | Power Nut Driver |
Length: | 5 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)