8W PAR20 LED Lamp, 30K

Item #: 618512

Cat #: LED8P20D30KFL

UPC: 762148246275

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent.

Overview

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 515, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 50W Equivalent.
LED Elite Designer PAR Series 8W Dimmable Smooth PAR20 40 Flood 3000K
Also known as: 762148246275, LED8P20D30KFL, Tornado

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 515
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 515
Shape: PAR20 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)