10.5W PAR30 LED Lamp, 30K

Item #: 618511

Cat #: LED12P30D30KFL

UPC: 762148244516

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 10.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 75W Equivalent. Formally 12watt: Old UPC# 762148244516.

Overview

Dimmable LED Lamp, 10.5W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. Energy Star Rated. Up to 75W Equivalent. Formally 12watt: Old UPC# 762148244516.
LED Elite Designer PAR Series 10.5W Dimmable Smooth PAR30 40° Flood 3000K
Also known as: 762148244516, LED12P30D30KFL

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Wattage: 10.500
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 10.500
Dimmable: Yes
Lumens: 850
Color Rendering Index (CRI): 82
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)