12W PAR30 LED Lamp, 27K

Item #: 618509

Cat #: LED12P30D27KNFL

UPC: 762148245995

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. 50W Equivalent

Overview

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30, Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Beam Angle: 25°, Rated Average Life: 25,000 Hrs. 50W Equivalent
Also known as: 762148245995, LED12P30D27KNFL

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 12
Volts AC: 120
Lumens: 800
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Wattage: 12
Lumens: 800
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)