LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE

Item #: 617820

Cat #: BLEDR18Y

UPC: 019813103167

Sign In or Register to view pricing and more.
Documents & Guides
LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE

Overview

LED ROUND BOLLARD 42" 18W WARM 3X6W @ 90 DEG BRONZE
Also known as: 019813103167, BLEDR18Y

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)