2-1/2" - 3", "E" Series, Cover Gasket

Item #: 617756

Cat #: EGKN-6

UPC: 783936166018

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 2-1/2" - 3", Material: Neoprene.

Overview

Conduit Body Gasket, Type: Open, "E" Series, Size: 2-1/2" - 3", Material: Neoprene.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166018, EGKN-6

Specifications

Diameter: 3 in, 2 1/2 in
Material: Neoprene
Diameter: 3 in, 2 1/2 in
Material: Neoprene

Customer Reviews

No reviews for this product
(0)