3-1/2" - 4", "E" Series, Cover Gasket
Item #: 617750
Cat #: EGKN-7
UPC: 783936166025
Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body Gasket, Type: Open, "E" Series, Size: 3-1/2" - 4", Material: Neoprene.
Overview
Conduit Body Gasket, Type: Open, "E" Series, Size: 3-1/2" - 4", Material: Neoprene.
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936166025, EGKN-7
Specifications
Diameter: | 3 1/2 in, 4 in |
Material: | Neoprene |
Diameter: | 3 1/2 in, 4 in |
Material: | Neoprene |
Customer Reviews
No reviews for this product
(0)