Narrow Slotted Duct, Adhesive, PVC, 2 X

Item #: 617146

Cat #: F2X4WH6-A

UPC: 074983338726

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 2 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 2 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983338726, F2X4WH6-A

Specifications

Width: 2 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 2 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)