![4 Terminal Ringless Meter Socket, 600VAC/200A 4 Terminal Ringless Meter Socket, 600VAC/200A](https://rexel-cdn.com/products/4.jpg?i=7032EAC7-E6B8-49ED-BC95-CDE5B6658E8B&f=420)
4 Terminal Ringless Meter Socket, 600VAC/200A
Item #: 616639
Cat #: U1060-RL
UPC: 784572132726
Sign In or Register to view pricing and more.
Documents & Guides
4 Terminal Ringless Meter Socket, Small Hub Open Tall Shell, UL Listed/Type 3R, 600VAC, 200 Amp Rating, Single-Phase, 4.125L x 8W x 15.5H
Overview
4 Terminal Ringless Meter Socket, Small Hub Open Tall Shell, UL Listed/Type 3R, 600VAC, 200 Amp Rating, Single-Phase, 4.125L x 8W x 15.5H
Also known as: 784572132726, U1060-RL
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Surface |
Jaws: | 4 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)