N3R SCREW COVER ENCL NK 10821

Item #: 616573
Cat #: 666-SC3R-NK
UPC: 784572108219
Sign In or Register to view pricing and more.
6x6x6 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back

Overview

6x6x6 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572108219, 666-SC3R-NK

Specifications

Depth: 6 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Depth: 6 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)