N3R SCREW CVR ENCL NK NP 15472

Item #: 616569

Cat #: 242412-SC3R-NK-NP

UPC: 784572154728

Sign In or Register to view pricing and more.
24x12x24 Screw Cover Type 3R UL Listed Steel No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back

Overview

24x12x24 Screw Cover Type 3R UL Listed Steel No Knockouts No Paint Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572154728, 242412-SC3R-NK-NP

Specifications

Width: 24 in
Length: 12 in
Height: 24 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Color: Plain
Length: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)