Pull Box, NEMA 1, Screw Cover, 6" x 6" x 6", Painted, No KOs

Item #: 616566

Cat #: 666-SC1-NK

UPC: 784572108196

Sign In or Register to view pricing and more.
Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 6 Inch x 6 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572108196, 666-SC1-NK

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)