3
more

Canvas Tool Pouches Olive/Orange/Blue/Yellow
Item #: 61654
Cat #: 5140
UPC: 092644553677
Canvas Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper, Includes: (4) Bags, Colors: Olive, Orange, Royal Blue, Yellow
Sign In or Register to view pricing and more.
Overview
Canvas Zipper Bag, Dimensions: 12-1/2" x 7", Brass Zipper, Includes: (4) Bags, Colors: Olive, Orange, Royal Blue, Yellow
Klein Tools popular canvas zipper bags now come in a convenient 4-pack for even more organization. Each bag is a different color making it easy to store and identify your tools or spare parts. A heavy-duty brass zipper keeps these bags securely closed.
Also known as: 092644553677, 5140
Specifications
Type: | Zippered, Bag |
Width: | 7 in |
Material: | Canvas |
Length: | 12 1/2 in |
Standards: | California Proposition 65 |
Type: | Zippered, Bag |
Material: | Canvas |
Standards: | California Proposition 65 |
Width: | 7 in |
Length: | 12 1/2 in |
Customer Reviews
No reviews for this product
(0)