4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 616500

Cat #: 4-SDW-1/2

UPC: 781720041565

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (12) 1/2 Inch, Bottom Knockouts: (5) 1/2 Inch, Cubic Inches: 30.3
Also known as: 781720041565, 4-SDW-1/2

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)