20A Industrial Grade Duplex Receptacle, 6-20R, Light Almond

Item #: 616439

Cat #: 5862-ALA

UPC: 785007528404

Sign In or Register to view pricing and more.
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Light Almond

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 250volt Light Almond
Also known as: 785007528404, 5862-ALA

Specifications

Phase: 3
Color: Light Almond
Amps: 20
Material: Thermoplastic
Mounting: Wall
NEMA Configuration: 6-20R
Phase: 3
Amps: 20
Mounting: Wall
Color: Light Almond
Material: Thermoplastic
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)