![N3R SCREW COVER ENCL NK 10942 N3R SCREW COVER ENCL NK 10942](https://rexel-cdn.com/products/image.jpg?i=473E5713-82BA-43EE-A066-65CEF450F75B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
8x4x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Overview
8x4x8 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572109421, 884-SC3R-NK
Specifications
Depth: | 4 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Size: | 8 x 8 x 4 in |
Mounting: | Wall |
IP/NEMA Rating: | NEMA 3R |
Depth: | 4 in |
Width: | 8 in |
Height: | 8 in |
Mounting: | Wall |
Color: | Gray |
Material: | Steel |
Size: | 8 x 8 x 4 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)