![N1 SCREW COVER ENCL NK 10418 N1 SCREW COVER ENCL NK 10418](https://rexel-cdn.com/products/image.jpg?i=4358CBB1-84BF-4DB3-B1CE-603479944FCE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
24x4x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Overview
24x4x24 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572104181, 24244-SC1-NK
Specifications
Depth: | 4 in |
Width: | 24 in |
Height: | 24 in |
Color: | Gray |
Size: | 24 x 24 x 4 in |
Material: | Steel |
Depth: | 4 in |
Height: | 24 in |
Size: | 24 x 24 x 4 in |
Width: | 24 in |
Color: | Gray |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)