![Junction Box, Screw Cover, NEMA 1, 18" x 18" x 8" Junction Box, Screw Cover, NEMA 1, 18" x 18" x 8"](https://rexel-cdn.com/products/mlb18188sc1nk.jpg?i=C34BAC94-3B84-48AD-AD9C-716BF10377A0&f=420)
Junction Box, Screw Cover, NEMA 1, 18" x 18" x 8"
Item #:
616431
Cat #:
18188-SC1-NK
UPC:
784572103207
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Screw Cover, NEMA 1, 18 x 18 x 8 Inch, Steel/Gray
Overview
Junction Box, Screw Cover, NEMA 1, 18 x 18 x 8 Inch, Steel/Gray
Also known as: 784572103207, 18188-SC1-NK
Specifications
Depth: | 18 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 18 in |
Width: | 8 in |
Material: | Steel |
Depth: | 18 in |
Color: | Gray |
Width: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 18 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)