Enclosure, NEMA 3R, Screw Cover, 12" x 12" x 6", Painted, No KOs

Item #: 616426

Cat #: 12126-SC3R-NK

UPC: 784572101388

Sign In or Register to view pricing and more.
Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coating, No Knockouts

Overview

Enclosure, NEMA 3R, Screw Cover, 12 Inch x 12 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coating, No Knockouts
Also known as: 784572101388, 12126-SC3R-NK

Specifications

Height: 12 in
Length: 72 in
Width: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 12 in
Material: Steel
Length: 72 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)