DUP DECO RECEP TR 20A 125V WH

Item #: 616422

Cat #: PTTR26362-W

UPC: 785007001501

Sign In or Register to view pricing and more.
Documents & Guides
PlugTail Tamper-Resistant Decorator Spec Grade Duplex Receptacle, 20amp 125volt, White

Overview

PlugTail Tamper-Resistant Decorator Spec Grade Duplex Receptacle, 20amp 125volt, White
Also known as: 785007001501, PTTR26362-W

Specifications

Phase: 3
Type: Receptacle
Amps: 20
Material: Thermoplastic
Color: White
NEMA Configuration: 5-20R
Mounting: Wall
Phase: 3
Amps: 20
Color: White
Mounting: Wall
Type: Receptacle
Material: Thermoplastic
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)