Junction Box, Screw Cover, NEMA 1, 16 x 16 x 6", Steel/Gray

Item #: 616419

Cat #: 16166-SC1-NK

UPC: 784572102866

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Screw Cover, NEMA 1, 16 x 16 x 6 Inch, Material/Finish: Steel/Gray

Overview

Junction Box, Screw Cover, NEMA 1, 16 x 16 x 6 Inch, Material/Finish: Steel/Gray
Also known as: 784572102866, 16166-SC1-NK

Specifications

Size: 16 x 16 x 6 in
Height: 16 in
Depth: 6 in
Color: Gray
Width: 16 in
Material: Steel
Size: 16 x 16 x 6 in
Depth: 6 in
Width: 16 in
Height: 16 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)