N3R SCREW COVER ENCL NK 10313

Item #: 616416

Cat #: 18186-SC3R-NK

UPC: 784572103139

18x6x18 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Sign In or Register to view pricing and more.

No associated products found.

Overview

18x6x18 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572103139, 18186-SC3R-NK

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Height: 18 in
Material: Steel
Width: 18 in
Size: 18 x 18 x 6 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel
Size: 18 x 18 x 6 in
Depth: 6 in
Height: 18 in
Width: 18 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)