![Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Painted, No KOs Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Painted, No KOs](https://rexel-cdn.com/products/image.jpg?i=02DB0E66-80F3-4E40-9C5E-3AF5487E45B9&f=420)
Pull Box, NEMA 1, Screw Cover, 18" x 18" x 4", Painted, No KOs
Item #:
616414
Cat #:
18184-SC1-NK
UPC:
784572103016
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Overview
Pull Box, NEMA 1, Screw Cover, Size: 18 Inch x 18 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572103016, 18184-SC1-NK
Specifications
Depth: | 4 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 18 in |
Material: | Steel |
Size: | 18 x 18 x 4 in |
Width: | 18 in |
Depth: | 4 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 18 in |
Size: | 18 x 18 x 4 in |
Mounting: | Surface |
Color: | Gray |
Material: | Steel |
Width: | 18 in |
Customer Reviews
No reviews for this product
(0)