N1 SCREW COVER ENCL NK 10586

Item #: 616412

Cat #: 363612-SC1-NK

UPC: 784572105867

Sign In or Register to view pricing and more.
36x12x36 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back

Overview

36x12x36 Screw Cover Type 1 UL Listed Steel No Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572105867, 363612-SC1-NK

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: 36 x 36 x 12 in
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
Mounting: Surface
Size: 36 x 36 x 12 in
Width: 36 in
Depth: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 36 in

Customer Reviews

No reviews for this product
(0)