N3R SCREW COVER ENCL NK 10438

Item #: 616408

Cat #: 24248-SC3R-NK

UPC: 784572104389

24x8x24 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Sign In or Register to view pricing and more.

No associated products found.

Overview

24x8x24 Screw Cover Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock Emboss Mounting Holes in Back
Also known as: 784572104389, 24248-SC3R-NK

Specifications

Depth: 24 in
Height: 24 in
Color: Gray
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 24 in
Color: Gray
Material: Steel
Height: 24 in
Width: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)