Junction Box, Screw Cover, NEMA 3R, 24 x 24 x 6", Steel/Gray

Item #: 616406

Cat #: 24246-SC3R-NK

UPC: 784572104280

Sign In or Register to view pricing and more.
Junction Box, Screw Cover, NEMA 3R, 24 x 24 x 6 Inch, Material/Finish: Steel/Gray

Overview

Junction Box, Screw Cover, NEMA 3R, 24 x 24 x 6 Inch, Material/Finish: Steel/Gray
Also known as: 784572104280, 24246-SC3R-NK

Specifications

Width: 24 in
Size: 24 x 24 x 6 in
Depth: 6 in
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Depth: 6 in
Color: Gray
Size: 24 x 24 x 6 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)