Pull Box, NEMA 1, Screw Cover, 24" x 24" x 6", Painted, No KOs

Item #: 616405

Cat #: 24246-SC1-NK

UPC: 784572104242

Sign In or Register to view pricing and more.
Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 24 Inch x 24 Inch x 6 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, No Knockouts
Also known as: 784572104242, 24246-SC1-NK

Specifications

Width: 24 in
Size: 24 x 24 x 6 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Height: 24 in
Color: Gray
Material: Steel
Width: 24 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Size: 24 x 24 x 6 in
Depth: 6 in
Height: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)