Junction Box, Screw Cover, NEMA 1, 10 x 10 x 4", Steel/Gray

Item #: 616402

Cat #: 10104-SC1-NK

UPC: 784572100183

Documents & Guides
Junction Box, Screw Cover, NEMA 1, 10 x 10 x 4 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Screw Cover, NEMA 1, 10 x 10 x 4 Inch, Material/Finish: Steel/Gray
Also known as: 784572100183, 10104-SC1-NK

Specifications

Depth: 4 in
Size: 10 x 10 x 4 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
Color: Gray
Material: Steel
Size: 10 x 10 x 4 in
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)