Junction Box, Screw Cover, NEMA 3R, 10 x 10 x 6", Steel/Gray

Item #: 616398

Cat #: 10106-SC3R-NK

UPC: 784572100336

Junction Box, Screw Cover, NEMA 3R, 10 x 10 x 6 Inch, Material/Finish: Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, Screw Cover, NEMA 3R, 10 x 10 x 6 Inch, Material/Finish: Steel/Gray
Also known as: 784572100336, 10106-SC3R-NK

Specifications

Size: 10 x 10 x 6 in
Depth: 6 in
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Size: 10 x 10 x 6 in
Color: Gray
Material: Steel
Depth: 6 in
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)