![Junction Box, Screw Cover, NEMA 1, 8 x 8 x 8", Steel/Gray Junction Box, Screw Cover, NEMA 1, 8 x 8 x 8", Steel/Gray](https://rexel-cdn.com/products/image.jpg?i=ADF3A5FE-9B18-4F48-A8C6-CFA8CC015341&f=420)
Junction Box, Screw Cover, NEMA 1, 8 x 8 x 8", Steel/Gray
Item #:
616394
Cat #:
888-SC1-NK
UPC:
784572109728
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, Screw Cover, NEMA 1, 8 x 8 x 8 Inch, Material/Finish: Steel/Gray
Overview
Junction Box, Screw Cover, NEMA 1, 8 x 8 x 8 Inch, Material/Finish: Steel/Gray
Also known as: 784572109728, 888-SC1-NK
Specifications
Size: | 8 x 8 x 8 in |
Depth: | 8 in |
Color: | Gray |
Width: | 8 in |
Material: | Steel |
Height: | 8 in |
Size: | 8 x 8 x 8 in |
Color: | Gray |
Material: | Steel |
Depth: | 8 in |
Width: | 8 in |
Height: | 8 in |
Customer Reviews
No reviews for this product
(0)